

€10,625.60/ pieceexcl. VAT
€12,856.98incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 230 |
Inner Diameter | 400 mm |
Outer Diameter | 600 mm |
Width | 148 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 5.7 kN |
Dynamic load rating | 3.4 kN |
Limiting speed | 1.15 rpm |
Reference speed | 690 rpm |