FAG

FAG Double-row spherical roller bearing Cylindrical bore 23068-BEA-XL-MB1-C2

  • ERIKS:14182136
Image 1
Save to list

€6,711.93/ pieceexcl. VAT

€8,121.44incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
230
Inner Diameter
340 mm
Outer Diameter
520 mm
Width
133 mm
Bore
Cylindrical bore
Internal clearance
C2
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
4.4 kN
Dynamic load rating
2.7 kN
Limiting speed
1.36 rpm
Reference speed
840 rpm