FAG

FAG Double-row spherical roller bearing Cylindrical bore 23068-BEA-XL-MB1

  • ERIKS:13559981
  • Manufacturer:4054364024772
Image 1
Save to list

€6,273.66/ pieceexcl. VAT

€7,591.13incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
230
Inner Diameter
340 mm
Outer Diameter
520 mm
Width
133 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
4.4 kN
Dynamic load rating
2.7 kN
Limiting speed
1.36 rpm
Reference speed
840 rpm
Alternatives

€5,128.50/ pieceexcl. VAT

€6,205.49incl. VAT

Estimated delivery date - 10/11/2026