FAG

FAG Double-row spherical roller bearing Cylindrical bore 23064-BEA-XL-MB1-C2

  • ERIKS:14181523
Image 1
Save to list

€5,628.88/ pieceexcl. VAT

€6,810.94incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
230
Inner Diameter
320 mm
Outer Diameter
480 mm
Width
121 mm
Bore
Cylindrical bore
Internal clearance
C2
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
3.75 kN
Dynamic load rating
2.3 kN
Limiting speed
1.48 rpm
Reference speed
920 rpm