

€5,260.82/ pieceexcl. VAT
€6,365.59incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 230 |
Inner Diameter | 320 mm |
Outer Diameter | 480 mm |
Width | 121 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 3.75 kN |
Dynamic load rating | 2.3 kN |
Limiting speed | 1.48 rpm |
Reference speed | 920 rpm |
€4,699.65/ pieceexcl. VAT
€5,686.58incl. VAT
Estimated delivery date - 10/11/2026