

€4,292.95/ pieceexcl. VAT
€5,194.47incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 230 |
Inner Diameter | 300 mm |
Outer Diameter | 460 mm |
Width | 118 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 3.45 kN |
Dynamic load rating | 2.16 kN |
Limiting speed | 1.57 rpm |
Reference speed | 980 rpm |