FAG

FAG Double-row spherical roller bearing Cylindrical bore 23052-BE-XL-C2

  • ERIKS:14181142
Image 1
Save to list

€3,110.13/ pieceexcl. VAT

€3,763.26incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
230
Inner Diameter
260 mm
Outer Diameter
400 mm
Width
104 mm
Bore
Cylindrical bore
Internal clearance
C2
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
2.6 kN
Dynamic load rating
1.67 kN
Limiting speed
1.85 rpm
Reference speed
1.17 rpm