FAG

FAG Double-row spherical roller bearing Cylindrical bore 23048-BE-XL-C4

  • ERIKS:13251390
  • Manufacturer:4012802373257
Image 1
Save to list

€2,329.09/ pieceexcl. VAT

€2,818.20incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
230
Inner Diameter
240 mm
Outer Diameter
360 mm
Width
92 mm
Bore
Cylindrical bore
Internal clearance
C4
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
2.12 kN
Dynamic load rating
1.35 kN
Limiting speed
2.08 rpm
Reference speed
1.31 rpm
Alternatives

€2,459.31/ pieceexcl. VAT

€2,975.77incl. VAT

Estimated delivery date - 10/11/2026