

€2,055.18/ pieceexcl. VAT
€2,486.77incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 230 |
Inner Diameter | 220 mm |
Outer Diameter | 340 mm |
Width | 90 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 1.9 kN |
Dynamic load rating | 1.26 kN |
Limiting speed | 2.23 rpm |
Reference speed | 1.45 rpm |