

€1,580.22/ pieceexcl. VAT
€1,912.07incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 230 |
Inner Diameter | 190 mm |
Outer Diameter | 290 mm |
Width | 75 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 1550 kN |
Dynamic load rating | 1080 kN |
Limiting speed | 2490 rpm |
Reference speed | 1660 rpm |