FAG

FAG Double-row spherical roller bearing Cylindrical bore 23036-E1A-XL-M-C2

  • ERIKS:14177491
Image 1
Save to list

€1,361.30/ pieceexcl. VAT

€1,647.17incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
230
Inner Diameter
180 mm
Outer Diameter
280 mm
Width
74 mm
Bore
Cylindrical bore
Internal clearance
C2
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
1.45 kN
Dynamic load rating
1.04 kN
Limiting speed
2.6 rpm
Reference speed
1.76 rpm