FAG

FAG Double-row spherical roller bearing Cylindrical bore 23034-E1-XL-TVPB-C3

  • ERIKS:12625680
  • Manufacturer:4026677871626
Image 1
Save to list

€1,029.14/ pieceexcl. VAT

€1,245.26incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
230
Inner Diameter
170 mm
Outer Diameter
260 mm
Width
67 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Polyamide
With sealing
No
Number of rows
2
Static load rating
1.23 kN
Dynamic load rating
880 kN
Limiting speed
2.8 rpm
Reference speed
1.89 rpm