

€641.93/ pieceexcl. VAT
€776.74incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 230 |
Inner Diameter | 140 mm |
Outer Diameter | 210 mm |
Width | 53 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Polyamide |
With sealing | No |
Number of rows | 2 |
Static load rating | 800 kN |
Dynamic load rating | 570 kN |
Limiting speed | 3.45 rpm |
Reference speed | 2.39 rpm |