

€482.57/ pieceexcl. VAT
€583.91incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 230 |
Inner Diameter | 120 mm |
Outer Diameter | 180 mm |
Width | 46 mm |
Bore | Cylindrical bore |
Internal clearance | C4 |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 580 kN |
Dynamic load rating | 430 kN |
Limiting speed | 3.95 rpm |
Reference speed | 2.8 rpm |
€550.24/ pieceexcl. VAT
€665.79incl. VAT
Estimated delivery date - 10/11/2026