

€460.22/ pieceexcl. VAT
€556.87incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 230 |
Inner Diameter | 120 mm |
Outer Diameter | 180 mm |
Width | 46 mm |
Bore | Cylindrical bore |
Internal clearance | C4 |
Cage | Polyamide |
With sealing | No |
Number of rows | 2 |
Static load rating | 580 kN |
Dynamic load rating | 430 kN |
Limiting speed | 3.95 rpm |
Reference speed | 2.8 rpm |