

€421.50/ pieceexcl. VAT
€510.02incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 230 |
Inner Diameter | 110 mm |
Outer Diameter | 170 mm |
Width | 45 mm |
Bore | Cylindrical bore |
Internal clearance | C4 |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 530 kN |
Dynamic load rating | 400 kN |
Limiting speed | 4.2 rpm |
Reference speed | 3 rpm |
€397.90/ pieceexcl. VAT
€481.46incl. VAT
Estimated delivery date - 10/11/2026