FAG

FAG Double-row spherical roller bearing Cylindrical bore 23022-E1A-XL-M

  • ERIKS:11660465
  • Manufacturer:4026677827500
Image 1
Save to list

€402.13/ pieceexcl. VAT

€486.58incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
230
Inner Diameter
110 mm
Outer Diameter
170 mm
Width
45 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
530 kN
Dynamic load rating
400 kN
Limiting speed
4.2 rpm
Reference speed
3 rpm
Alternatives

€337.61/ pieceexcl. VAT

€408.51incl. VAT

7 In stock - Estimated delivery date 06/11/2026