FAG

FAG Double-row spherical roller bearing Cylindrical bore 22356-BEA-XL-MB1-C3

  • ERIKS:14182862
Image 1
Save to list

€15,491.68/ pieceexcl. VAT

€18,744.93incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
223
Inner Diameter
280 mm
Outer Diameter
580 mm
Width
175 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
5.3 kN
Dynamic load rating
4.15 kN
Limiting speed
1.28 rpm
Reference speed
670 rpm