

€15,491.68/ pieceexcl. VAT
€18,744.93incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 223 |
Inner Diameter | 280 mm |
Outer Diameter | 580 mm |
Width | 175 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 5.3 kN |
Dynamic load rating | 4.15 kN |
Limiting speed | 1.28 rpm |
Reference speed | 670 rpm |