

€6,265.23/ pieceexcl. VAT
€7,580.93incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 223 |
Inner Diameter | 220 mm |
Outer Diameter | 460 mm |
Width | 145 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 3.4 kN |
Dynamic load rating | 2.8 kN |
Limiting speed | 1.69 rpm |
Reference speed | 950 rpm |
€5,700.86/ pieceexcl. VAT
€6,898.04incl. VAT
Estimated delivery date - 10/11/2026