

€4,894.18/ pieceexcl. VAT
€5,921.96incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 223 |
Inner Diameter | 200 mm |
Outer Diameter | 420 mm |
Width | 138 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 2.95 kN |
Dynamic load rating | 2.44 kN |
Limiting speed | 1.83 rpm |
Reference speed | 1.08 rpm |
€4,092.76/ pieceexcl. VAT
€4,952.24incl. VAT
Estimated delivery date - 10/11/2026