

€3,701.55/ pieceexcl. VAT
€4,478.88incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 223 |
Inner Diameter | 180 mm |
Outer Diameter | 380 mm |
Width | 126 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 2.46 kN |
Dynamic load rating | 2.06 kN |
Limiting speed | 2.03 rpm |
Reference speed | 1.23 rpm |
€3,409.34/ pieceexcl. VAT
€4,125.30incl. VAT
Estimated delivery date - 10/11/2026