

€3,159.30/ pieceexcl. VAT
€3,822.75incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 223 |
Inner Diameter | 170 mm |
Outer Diameter | 360 mm |
Width | 120 mm |
Bore | Cylindrical bore |
Internal clearance | C4 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 2220 kN |
Dynamic load rating | 155 kN |
Limiting speed | 2130 rpm |
Reference speed | 1320 rpm |