FAG

FAG Double-row spherical roller bearing Cylindrical bore 22330-E1A-XL-M-C3

  • ERIKS:13251363
  • Manufacturer:4026677850256
Image 1
Save to list

€2,791.69/ pieceexcl. VAT

€3,377.94incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
223
Inner Diameter
150 mm
Outer Diameter
320 mm
Width
108 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
1.85 kN
Dynamic load rating
1.64 kN
Limiting speed
2.29 rpm
Reference speed
1.52 rpm