

€2,791.69/ pieceexcl. VAT
€3,377.94incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 223 |
Inner Diameter | 150 mm |
Outer Diameter | 320 mm |
Width | 108 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 1.85 kN |
Dynamic load rating | 1.64 kN |
Limiting speed | 2.29 rpm |
Reference speed | 1.52 rpm |