FAG

FAG Double-row spherical roller bearing Cylindrical bore 22330-E1-XL-C4

  • ERIKS:12625565
  • Manufacturer:4026677870919
Image 1
Save to list

€2,467.91/ pieceexcl. VAT

€2,986.17incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
223
Inner Diameter
150 mm
Outer Diameter
320 mm
Width
108 mm
Bore
Cylindrical bore
Internal clearance
C4
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
1.85 kN
Dynamic load rating
1.64 kN
Limiting speed
2.29 rpm
Reference speed
1.52 rpm