FAG

FAG Double-row spherical roller bearing Cylindrical bore 22328-E1-XL-C3

  • ERIKS:11831959
  • Manufacturer:4026677833303
Image 1
Save to list

€1,879.62/ pieceexcl. VAT

€2,274.34incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
223
Inner Diameter
140 mm
Outer Diameter
300 mm
Width
102 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
1.63 kN
Dynamic load rating
1.46 kN
Limiting speed
2.42 rpm
Reference speed
1.66 rpm
Alternatives

€1,848.29/ pieceexcl. VAT

€2,236.43incl. VAT

Estimated delivery date - 10/11/2026