

€1,504.27/ pieceexcl. VAT
€1,820.17incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 223 |
Inner Diameter | 130 mm |
Outer Diameter | 280 mm |
Width | 93 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 1.37 kN |
Dynamic load rating | 1.25 kN |
Limiting speed | 2.65 rpm |
Reference speed | 1.82 rpm |
€1,481.55/ pieceexcl. VAT
€1,792.68incl. VAT
Estimated delivery date - 09/11/2026