

€1,428.61/ pieceexcl. VAT
€1,728.62incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 223 |
Inner Diameter | 120 mm |
Outer Diameter | 260 mm |
Width | 86 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 1.17 kN |
Dynamic load rating | 1.08 kN |
Limiting speed | 2.85 rpm |
Reference speed | 2 rpm |