

€1,372.26/ pieceexcl. VAT
€1,660.43incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 223 |
Inner Diameter | 110 mm |
Outer Diameter | 240 mm |
Width | 80 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 1.07 kN |
Dynamic load rating | 950 kN |
Limiting speed | 3 rpm |
Reference speed | 2.13 rpm |