

€589.06/ pieceexcl. VAT
€712.76incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 223 |
Inner Diameter | 95 mm |
Outer Diameter | 200 mm |
Width | 67 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 700 kN |
Dynamic load rating | 670 kN |
Limiting speed | 3.7 rpm |
Reference speed | 2.8 rpm |
€529.96/ pieceexcl. VAT
€641.25incl. VAT
4 In stock - Estimated delivery date 06/11/2026