FAG

FAG Double-row spherical roller bearing Cylindrical bore 22319-E1-XL

  • ERIKS:11660436
  • Manufacturer:4026677810724
Image 1
Save to list

€589.06/ pieceexcl. VAT

€712.76incl. VAT

1 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
223
Inner Diameter
95 mm
Outer Diameter
200 mm
Width
67 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
700 kN
Dynamic load rating
670 kN
Limiting speed
3.7 rpm
Reference speed
2.8 rpm
Alternatives

€529.96/ pieceexcl. VAT

€641.25incl. VAT

Estimated delivery date - 10/11/2026