

€528.76/ pieceexcl. VAT
€639.80incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 223 |
Inner Diameter | 90 mm |
Outer Diameter | 190 mm |
Width | 64 mm |
Bore | Cylindrical bore |
Internal clearance | C4 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 630 kN |
Dynamic load rating | 610 kN |
Limiting speed | 3.85 rpm |
Reference speed | 3 rpm |
€511.56/ pieceexcl. VAT
€618.99incl. VAT
Estimated delivery date - 10/11/2026