FAG

FAG Double-row spherical roller bearing Cylindrical bore 22318-E1-XL-C3

  • ERIKS:11831942
  • Manufacturer:4026677810670
Image 1
Save to list

€503.41/ pieceexcl. VAT

€609.13incl. VAT

1 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
223
Inner Diameter
90 mm
Outer Diameter
190 mm
Width
64 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
630 kN
Dynamic load rating
610 kN
Limiting speed
3.85 rpm
Reference speed
3 rpm
Alternatives

€434.04/ pieceexcl. VAT

€525.19incl. VAT

3 In stock - Estimated delivery date 09/11/2026