FAG

FAG Double-row spherical roller bearing Cylindrical bore 22317-E1A-XL-M-C5

  • ERIKS:14177901
Image 1
Save to list

€606.76/ pieceexcl. VAT

€734.18incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
223
Inner Diameter
85 mm
Outer Diameter
180 mm
Width
60 mm
Bore
Cylindrical bore
Internal clearance
C5
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
560 kN
Dynamic load rating
540 kN
Limiting speed
4.1 rpm
Reference speed
3.2 rpm