

€437.15/ pieceexcl. VAT
€528.95incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 223 |
Inner Diameter | 85 mm |
Outer Diameter | 180 mm |
Width | 60 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 560 kN |
Dynamic load rating | 540 kN |
Limiting speed | 4.1 rpm |
Reference speed | 3.2 rpm |
€393.84/ pieceexcl. VAT
€476.55incl. VAT
Estimated delivery date - 10/11/2026