FAG

FAG Double-row spherical roller bearing Cylindrical bore 22316-E1A-XL-M

  • ERIKS:12625484
  • Manufacturer:4026677848062
Image 1
Save to list

€524.55/ pieceexcl. VAT

€634.71incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
223
Inner Diameter
80 mm
Outer Diameter
170 mm
Width
58 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
510 kN
Dynamic load rating
495 kN
Limiting speed
4.25 rpm
Reference speed
3.4 rpm