FAG

FAG Double-row spherical roller bearing Cylindrical bore 22315-E1A-XL-M-C3

  • ERIKS:11831934
  • Manufacturer:4026677848000
Image 1
Save to list

€456.63/ pieceexcl. VAT

€552.52incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
223
Inner Diameter
75 mm
Outer Diameter
160 mm
Width
55 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
450 kN
Dynamic load rating
445 kN
Limiting speed
4.5 rpm
Reference speed
3.55 rpm