

€302.33/ pieceexcl. VAT
€365.82incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 223 |
Inner Diameter | 70 mm |
Outer Diameter | 150 mm |
Width | 51 mm |
Bore | Cylindrical bore |
Internal clearance | C4 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 390 kN |
Dynamic load rating | 390 kN |
Limiting speed | 4.8 rpm |
Reference speed | 3.7 rpm |
€328.75/ pieceexcl. VAT
€397.79incl. VAT
Estimated delivery date - 10/11/2026