FAG

FAG Double-row spherical roller bearing Cylindrical bore 22313-E1-XL-H40-C4

  • ERIKS:14180342
Image 1
Save to list

€330.66/ pieceexcl. VAT

€400.10incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
223
Inner Diameter
65 mm
Outer Diameter
140 mm
Width
48 mm
Bore
Cylindrical bore
Internal clearance
C4
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
365 kN
Dynamic load rating
350 kN
Limiting speed
5 rpm
Reference speed
3.8 rpm