

€262.13/ pieceexcl. VAT
€317.18incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 223 |
Inner Diameter | 65 mm |
Outer Diameter | 140 mm |
Width | 48 mm |
Bore | Cylindrical bore |
Internal clearance | C4 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 365 kN |
Dynamic load rating | 350 kN |
Limiting speed | 5 rpm |
Reference speed | 3.8 rpm |
€286.47/ pieceexcl. VAT
€346.63incl. VAT
Estimated delivery date - 10/11/2026