FAG

FAG Double-row spherical roller bearing Cylindrical bore 22312-E1A-XL-M-C3

  • ERIKS:11831924
  • Manufacturer:4026677847416
Image 1
Save to list

€263.77/ pieceexcl. VAT

€319.16incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
223
Inner Diameter
60 mm
Outer Diameter
130 mm
Width
46 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
310 kN
Dynamic load rating
310 kN
Limiting speed
5.4 rpm
Reference speed
4.2 rpm