

€217.44/ pieceexcl. VAT
€263.10incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 223 |
Inner Diameter | 60 mm |
Outer Diameter | 130 mm |
Width | 46 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 310 kN |
Dynamic load rating | 310 kN |
Limiting speed | 5.4 rpm |
Reference speed | 4.2 rpm |
€191.61/ pieceexcl. VAT
€231.85incl. VAT
2 In stock - Estimated delivery date 06/11/2026