FAG

FAG Double-row spherical roller bearing Cylindrical bore 22311-E1-XL-TVPB-C3

  • ERIKS:14180080
Image 1
Save to list

€189.90/ pieceexcl. VAT

€229.78incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
223
Inner Diameter
55 mm
Outer Diameter
120 mm
Width
43 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Polyamide
With sealing
No
Number of rows
2