FAG

FAG Double-row spherical roller bearing Cylindrical bore 22310-E1A-XL-M-C3

  • ERIKS:12625446
  • Manufacturer:4026677807809
Image 1
Save to list

€199.07/ pieceexcl. VAT

€240.87incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
223
Inner Diameter
50 mm
Outer Diameter
110 mm
Width
40 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
223 kN
Dynamic load rating
229 kN
Limiting speed
6.3 rpm
Reference speed
4.8 rpm