

€137.62/ pieceexcl. VAT
€166.52incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 223 |
Inner Diameter | 40 mm |
Outer Diameter | 90 mm |
Width | 33 mm |
Bore | Cylindrical bore |
Internal clearance | C4 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 149 kN |
Dynamic load rating | 156 kN |
Limiting speed | 7.6 rpm |
Reference speed | 5.5 rpm |
€126.97/ pieceexcl. VAT
€153.63incl. VAT
Estimated delivery date - 10/11/2026