FAG

FAG Double-row spherical roller bearing Cylindrical bore 22260-BEA-XL-MB1-C3

  • ERIKS:14182947
Image 1
Save to list

€12,784.72/ pieceexcl. VAT

€15,469.51incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
222
Inner Diameter
300 mm
Outer Diameter
540 mm
Width
140 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
4.25 kN
Dynamic load rating
3.1 kN
Limiting speed
1.5 rpm
Reference speed
900 rpm