

€9,834.71/ pieceexcl. VAT
€11,900.00incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 222 |
Inner Diameter | 280 mm |
Outer Diameter | 500 mm |
Width | 130 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 3.7 kN |
Dynamic load rating | 2.75 kN |
Limiting speed | 1.65 rpm |
Reference speed | 990 rpm |