FAG

FAG Double-row spherical roller bearing Cylindrical bore 22236-E1-XL-C2

  • ERIKS:14177767
Image 1
Save to list

€2,098.53/ pieceexcl. VAT

€2,539.22incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
222
Inner Diameter
180 mm
Outer Diameter
320 mm
Width
86 mm
Bore
Cylindrical bore
Internal clearance
C2
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
1.68 kN
Dynamic load rating
1.36 kN
Limiting speed
2.47 rpm
Reference speed
1.67 rpm