

€2,049.54/ pieceexcl. VAT
€2,479.94incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 222 |
Inner Diameter | 170 mm |
Outer Diameter | 310 mm |
Width | 86 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 1.57 kN |
Dynamic load rating | 1.32 kN |
Limiting speed | 2.55 rpm |
Reference speed | 1.78 rpm |